PFERD 42306116 POLICAP ABRASIVE CAP PC KEL 11 X 25 MM CO-COOL P80
Policap caps Pc 1125 L Co-Cool 80
See technical informationReferences
Pferd Tools:PC KEL 1125 CO-COOL 80
Rubix:228A7851
Manufacturer :42306116
EAN:4007220954164



Product details : PFERD 42306116 POLICAP ABRASIVE CAP PC KEL 11 X 25 MM CO-COOL P80
POLICAP abrasive caps in conical shape with radius end KEL (previously shape L).
•Priced per piece, order quantity 50 pieces
•Priced per piece, order quantity 50 pieces
Policap caps Pc 1125 L Co-Cool 80
Technical specifications
Attributes
| Reaming diameter | 11 mm |
|---|---|
| Grain | 80 |
Show UNSPSC/ECL@SS
£ 1.44 excl. VAT
/ Each
£ 1.73 incl. VAT
- Usually arrives within 14 working days
