PFERD 42206305 ABRAS. SPIRAL BANDS GSB1530 CO-COOL 60


Abrasive sleeves GSB 1530 CO-COOL 60

References
pferd tools:42206305
rubix:302A0353
ean:4007220772195
PFERD Abrasive spiral band GSB 1530 CO COOL 60
brand logo
Technical specifications
Diameter15 mm
Width30 mm
See all Specifications

Product details : PFERD 42206305 ABRAS. SPIRAL BANDS GSB1530 CO-COOL 60


Active agents added to the coating improve the removal of material, avoid clogging and allow sanding without heating. Available in cylindrical and conical shape. Abrasive: COCOOL ceramic grains for aggressive grinding with high material removal on hard and tough materials of poor thermoconductivity.

Technical specifications


Attributes
Diameter15 mm
Width30 mm
Grain60
Show UNSPSC/ECL@SS
£ 1.17 excl. VAT
/ Each
£ 1.40 incl. VAT
  • Usually arrives within 14 working days