PFERD 42217191 SPIRABAND GSB362260 CO-COOL 36X22X60MM P60 PK 100
Abrasive sleeves Gsb 362260 Co-Cool 60
See technical informationReferences
Pferd Tools:GSB 362260 CO-COOL 60
Rubix:228A7903
Manufacturer :42217191



Product details : PFERD 42217191 SPIRABAND GSB362260 CO-COOL 36X22X60MM P60 PK 100
For aggressive grinding with maximum stock removal rate on hard and tough materials which do not conduct heat well.
Consistently high performance due to self-sharpening ceramic oxide grain.
Active grinding additives in the coating substantially improve the stock removal rate, prevent clogging and result in cooler grinding.
The packaging size is ideally suited to industrial requirements.
Consistently high performance due to self-sharpening ceramic oxide grain.
Active grinding additives in the coating substantially improve the stock removal rate, prevent clogging and result in cooler grinding.
The packaging size is ideally suited to industrial requirements.
Abrasive sleeves Gsb 362260 Co-Cool 60
Technical specifications
Attributes
| Diameter | 36 mm |
|---|---|
| Width | 60 mm |
| Grain | 60 |
Show UNSPSC/ECL@SS
£ 449.12 excl. VAT
/ Each
£ 538.94 incl. VAT
- Usually arrives within 14 working days