PFERD 42303053 POLICAP ABRASIVE CAP PC WKG 5 X 11MM A 280
Policap-sanding caps Pc 0511 G A 280
See technical informationReferences
Pferd Tools:PC WKG 0511 A 280
Rubix:228A7819
Manufacturer :42303053
EAN:4007220151105

Product details : PFERD 42303053 POLICAP ABRASIVE CAP PC WKG 5 X 11MM A 280
POLICAP abrasive caps in tapered conical shape with radius end WKG (previously shape G).
The taper angle of the cone is 30°.
•Priced per piece, order quantity 50 pieces
The taper angle of the cone is 30°.
•Priced per piece, order quantity 50 pieces
Policap-sanding caps Pc 0511 G A 280
Technical specifications
Attributes
| Reaming diameter | 5 mm |
|---|---|
| Grain | 280 |
Show UNSPSC/ECL@SS
£ 0.71 excl. VAT
/ Each
£ 0.85 incl. VAT
- Usually arrives within 14 working days
