PFERD 42831015 POLICON TAPER CARTRIDGE ROLL PCO 10 X 50MM P150
Polico grinding cones Pco 1050 A 150
See technical informationReferences
Pferd Tools:PCO 1050 A 150
Rubix:228A7718
Manufacturer :42831015
EAN:4007220152621

Product details : PFERD 42831015 POLICON TAPER CARTRIDGE ROLL PCO 10 X 50MM P150
For universal grinding work on metals and other materials.
•Priced per piece, order quantity 50 pieces
•Priced per piece, order quantity 50 pieces
Polico grinding cones Pco 1050 A 150
Technical specifications
Attributes
| Length | 50 mm |
|---|---|
| Width | 10 mm |
| Material | fiber |
| Grain | 150 |
Show UNSPSC/ECL@SS
£ 1.35 excl. VAT
/ Each
£ 1.62 incl. VAT
- Usually arrives within 14 working days
