Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive rollers
Abrasive roller
NORTON 100MMX10M MED ROLL 63642557499
NORTON 100MMX10M MED ROLL 63642557499
Norton Abrasive Roll
References
norton:
63642557499
rubix:
154A4864
ean:
3157625578852
Technical specifications
Length
10000
mm
Width
1
mm
Grain
Medium
See all Specifications
Product details
Technical specifications
Product details : NORTON 100MMX10M MED ROLL 63642557499
Clean & Blend
Strengths
Cut, grind and finish with one wheel
Fine grit for an excellent, uniform finish when used at 15 degrees
Three layers of reinforcement for maximum safety in use
Technical specifications
Attributes
Length
10000
mm
Width
1
mm
Grain
Medium
Material
Nylon
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
63.20
excl. VAT
/
Each
£
75.84
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
PFERD PR 1850 A 50 42811905 POLIROLL CARTRIDGE ROLL PR 18 X 50MM P50
KLINGSPOR ALUMINIUM OXIDE ROLL 115MM X 10M 60G 307683
NORTON 63642548949 NON WOVEN ROLL 115X 10M MAROON VERY FINE A
NORTON 66261106168 RTH RL 100X10M F2316 NOR AOME BN
PFERD 42821515 POLIROLL TAPER CARTRIDGE ROLL PRK 15 X 35MM P150
PFERD 42821015 POLIROLL TAPER CARTRIDGE ROLL PRK 10 X 25MM P150
KLINGSPOR 3915 EMERY CLOTH KL361JF 100MM X 50MTS
NORTON 63642557738 RTH RL 100X10M F2560 NOR AOVF MA FC
Klingspor Emery Cloth Roll 50mm x 280 grit
KLINGSPOR 115X50M 150G CLOTH 3951
PFERD 42821305 POLIROLL TAPER CARTRIDGE ROLL PRK 12 X 35MM P50
KLINGSPOR 3916 KL361 JF ROLL 50MX100MM 80G
ROEBUCK 886479 NON WOVEN HANDY ROLL 115 X 10 M THIN
KLINGSPOR 3854 KL361JF ALUMINIUM OXIDE EMERY ROLL 50MM X 50M 120G
NORTON 63642557611 RTH RL 115X25M A275 NOR P500 F03