Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive rollers
Abrasive roller
KLINGSPOR ALUMINIUM OXIDE ROLL 115MM X 50M 40G 174086
KLINGSPOR ALUMINIUM OXIDE ROLL 115MM X 50M 40G 174086
Roller - paper and texture PS 30 D
References
klingspor:
174086
rubix:
2008912
ean:
4014855053117
Technical specifications
Length
50000
mm
Width
115
mm
Grain
40
See all Specifications
Product details
Technical specifications
Product details : KLINGSPOR ALUMINIUM OXIDE ROLL 115MM X 50M 40G 174086
Technical specifications
Attributes
Length
50000
mm
Width
115
mm
Grain
40
Material
Paper
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
38.54
excl. VAT
/
Each
£
46.25
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Create PDF from product
Check our products from related categories
NORTON 66261018301 4X30FT F2504 TRIMMED ROLL
3M 3765 SCOTCH-BRITE CLEAN AND FINISH ROLL CF-RL 150MMX10M TYPE T
PFERD 42821208 POLIROLL TAPER CARTRIDGE ROLL PRK 12 X 25MM P80
NORTON 63642571201 NON WOVEN ROLL 150X 10M GREEN VERY FINE A
KL 361 JF EMERY ROLL 25 X 50M - 80 GRIT
KLINGSPOR ALUMINIUM OXIDE ROLL 115MM X 10M 60G 307683
3M 7100321858 51430 CUBITRON HOOKIT SANDING ROLL 737U 70MMX12M 80+
ROEBUCK 886478 NON WOVEN HANDY ROLL 115 X 10 M REG
KLINGSPOR 153398 115 MM P120 ABRASIVE ROLL
NORTON 63642535316 RTH RL 115X25M A275 NOR P120 F03
NORTON 63642557604 RTH RL 115X25M A275 NOR P280 F03
KLINGSPOR 3774 EMERY CLOTH ROLL 25MM X 50M 120 GRIT
NORTON 63642557584 RTH RL 115X25M A275 NOR P150 F03
NORTON 100X10M F4804TRIMMED ROLL
3M 5534 SCOTCH-BRITE CUT AND POLISH ROLL CP-RL 50MMX5M A MED BROWN