Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive rollers
Abrasive roller
KLINGSPOR 174100 115 X 4500MM P180 YELLOW ABRASIVE ROLL
KLINGSPOR 174100 115 X 4500MM P180 YELLOW ABRASIVE ROLL
Roller - paper and texture PS 30 D
References
klingspor:
174100
rubix:
212A6482
ean:
4014855024629
Technical specifications
Length
4500
mm
Width
115
mm
Grain
80
See all Specifications
Product details
Technical specifications
Product details : KLINGSPOR 174100 115 X 4500MM P180 YELLOW ABRASIVE ROLL
Technical specifications
Attributes
Length
4500
mm
Width
115
mm
Grain
80
Material
Paper
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.27
excl. VAT
/
Each
£
2.72
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Create PDF from product
Check our products from related categories
NORTON 77696042073 RTH RSL 115X10M F2543 NOR AOVF MA
PFERD SBR 50 A 240 ROLL FOR ABRASIVE BAND 45016224
KLINGSPOR EMERY CLOTH 600GRIT 64825
KLINGSPOR 4226 ALU OXIDE ROLLS P240 50MM X 25M
PFERD 42831015 POLICON TAPER CARTRIDGE ROLL PCO 10 X 50MM P150
NORTON 63642549115 NON WOVEN ROLL 115X 10M GREY VERY FINE S
3M 3764 SCOTCH-BRITE CLEAN AND FINISH ROLL CF-RL 150MMX10M A MED
Klingspor Emery Cloth Roll 50mm x 280 grit
NORTON 63642548949 NON WOVEN ROLL 115X 10M MAROON VERY FINE A
PFERD 42810646 POLIROLL CARTIDGE ROLL PR 6 X 25MM CO-COOL P60
PFERD PR 0625 A 80 42810608 POLIROLL CARTRIDGE ROLL PR 6 X 25MM P80
PFERD 42821505 POLIROLL TAPER CARTRIDGE ROLL PRK 15 X 35MM P50
3M 3768 SCOTCH-BRITE GENERAL PURPOSE ROLL GP-RL 125MMX10M A VFN
3M 50335 216U P320 114MMX25M ROLL
KLINGSPOR 182418 PS30D ABRASIVE PAPER ROLL 115MM X 50M P240 FINE