PFERD 44658280 POLINOX PNL 8050/6 A 280 4007220157206


POLINOX® wheels on PNL 8050/6 A 280 rod

References
pferd tools:44658280
rubix:269A6949
ean:4007220157206
PFERD POLINOX® mounted grinding wheel PNL 8050/6 A 280
brand logo
Technical specifications
Outer diameter80 mm
Length50 mm
Grain280
See all Specifications

Product details : PFERD 44658280 POLINOX PNL 8050/6 A 280 4007220157206


Essential application of the tool for surface machining. Abrasive: A = corundum SiC = silicon carbide The fiber layers Vlies are arranged in the wheel blade in a radial way. The blades are very compact, offering a high lifespan. Circumferential speed, maximum recommendation 32 m/s.

Technical specifications


Attributes
Outer diameter80 mm
Length50 mm
Grain280
Rod diameter6 mm
Show UNSPSC/ECL@SS
£ 14.27 excl. VAT
/ Each
£ 17.12 incl. VAT
  • Usually arrives within 14 working days