PFERD POLINOX NON WOVEN MOUNTED POINTS 100 X 50MM 280G 44669280


Polinox Mounted Grinding Wheels

References
pferd tools:44669280
rubix:2587338
ean:4007220499603
PFERD POLINOX® mounted grinding wheel PNG 10050/6 A 280
brand logo
Technical specifications
Outer diameter100 mm
Length40 mm
Grain280
See all Specifications

Product details : PFERD POLINOX NON WOVEN MOUNTED POINTS 100 X 50MM 280G 44669280


Made of several very wavily arranged strips of non-woven abrasive material, wound around a core.
The wavy structure of the non-woven abrasive material permits seamless brush matting of surfaces.

Technical specifications


Attributes
Outer diameter100 mm
Length40 mm
Grain280
Rod diameter6 mm
Show UNSPSC/ECL@SS
£ 35.91 excl. VAT
/ Each
£ 43.09 incl. VAT
  • Usually arrives within 14 working days