PFERD PR 1850 A 50 42811905 POLIROLL CARTRIDGE ROLL PR 18 X 50MM P50
Poliroll grinding rolls Pr 1850 A 50
See technical informationReferences
Pferd Tools:PR 1850 A 50
Rubix:228A7702
Manufacturer :42811905
EAN:4007220152478

Product details : PFERD PR 1850 A 50 42811905 POLIROLL CARTRIDGE ROLL PR 18 X 50MM P50
For universal grinding work on metals and other materials.
•Priced per piece, order quantity 50 pieces
•Priced per piece, order quantity 50 pieces
Poliroll grinding rolls Pr 1850 A 50
Technical specifications
Attributes
| Length | 50 mm |
|---|---|
| Width | 18 mm |
| Material | fiber |
| Grain | 50 |
Show UNSPSC/ECL@SS
£ 3.40 excl. VAT
/ Each
£ 4.08 incl. VAT
- Usually arrives within 14 working days
