References
3M:62875
Rubix:268377
Manufacturer :7000060177
EAN:04046719185221

Documents
Product details : 3M 62875 UTILITY CLOTH ROLL 314D 38MMX25M P120
3M Cloth roll Flexible cloth backing enables off hand grinding on edges, corners and rounded areas
Strengths
Flexible cloth-backing
Semi-open coat
Resin bond
Durable coating and excellent mineral retention means long product life
Easy to tear backing leaves clean and straight edges
J-weight cloth gives enhanced flexibility without mineral loss and minimal surface cracking
Semi-open coat
Resin bond
Durable coating and excellent mineral retention means long product life
Easy to tear backing leaves clean and straight edges
J-weight cloth gives enhanced flexibility without mineral loss and minimal surface cracking
Applications
For maintenance and general workshop use
Technical specifications
Attributes
| Length | 25000 mm |
|---|---|
| Width | 38 mm |
| Material | fiber |
| Grain | 120 |
Show UNSPSC/ECL@SS
£ 21.52 excl. VAT
/ Each
£ 25.82 incl. VAT
- Delivery usually within ( 17 ) days