PFERD PR 1225 A 50 42811205 POLIROLL CARTRIDGE ROLL PR 12 X 25MM P50
Poliroll sanding rolls Pr 1225 A 50
See technical informationReferences
Pferd Tools:PR 1225 A 50
Rubix:228A7693
Manufacturer :42811205
EAN:4007220152386



Product details : PFERD PR 1225 A 50 42811205 POLIROLL CARTRIDGE ROLL PR 12 X 25MM P50
For universal grinding work on metals and other materials.
•Priced per piece, order quantity 50 pieces
•Priced per piece, order quantity 50 pieces
Poliroll sanding rolls Pr 1225 A 50
Technical specifications
Attributes
| Length | 25 mm |
|---|---|
| Width | 12 mm |
| Material | fiber |
| Grain | 50 |
Show UNSPSC/ECL@SS
£ 1.18 excl. VAT
/ Each
£ 1.42 incl. VAT
- Usually arrives within 14 working days
