PFERD 41020120 POLIFLEX BLOCK 115 X 60 X 30 MM CU P120 PUR
Polishing blocks Pfb 1156030 Cu 120 Pur
See technical informationReferences
Pferd Tools:PFB 1156030 CU 120 PUR
Rubix:228A8609
Manufacturer :41020120
EAN:4007220298688

Product details : PFERD 41020120 POLIFLEX BLOCK 115 X 60 X 30 MM CU P120 PUR
The rhomboidal shape even enables work to be effortlessly performed on hard-to-reach places such as corners.
With a diamond cut-off wheel, the blocks can be minimized and adapted to the respective application as required.
•Priced per piece, order quantity 5 pieces
With a diamond cut-off wheel, the blocks can be minimized and adapted to the respective application as required.
•Priced per piece, order quantity 5 pieces
Polishing blocks Pfb 1156030 Cu 120 Pur
Technical specifications
Attributes
| Grain | 120 |
|---|---|
| Length | 115 mm |
| Application | structuring (matt finishing, brush matting and satin finishing);fine grinding in multiple steps |
| Material | silicon carbide |
Show UNSPSC/ECL@SS
£ 14.01 excl. VAT
/ Each
£ 16.81 incl. VAT
- Usually arrives within 14 working days
