NORTON TRIANGULAR ARKANSAS STONE 12MM X 76MM 61463686630
Sticks & Stones Sharpening stones - TRIANGULAR FILE
See technical informationReferences
Norton:61463686630
Rubix:80042967
EAN:3157625847514

Product details : NORTON TRIANGULAR ARKANSAS STONE 12MM X 76MM 61463686630
Since 1823, Norton has been the leading supplier of benchstones, files, slips, dressing sticks and rubbing bricks. Our comprehensive line of sharpening and finishing stones delivers superior performance solutions.
Applications
Sharpening
Technical specifications
Attributes
| Grain | 90 |
|---|---|
| Length | 76.2 mm |
| Application | manual |
Show UNSPSC/ECL@SS
£ 42.36 excl. VAT
/ Each
£ 50.83 incl. VAT
- In stock: Next day delivery
