NORTON 63642587165 SURFACE BLNDING DISCS W/ATT RAPID POLISH-50 24#NONE
Rapid Polish - Surface Blending Discs with attachment
See technical informationReferences
Norton:63642587165
Rubix:394A3159
EAN:3157625602953

Product details : NORTON 63642587165 SURFACE BLNDING DISCS W/ATT RAPID POLISH-50 24#NONE
A felt material laminated to nylon backing. Quick change benefit with the SpeedLok system. Designed for Polishing, which is the final stage in the process, to achieve a glossy, high shine finish.
Surface Blending Discs with attachment - Norton Rapid Polish - 50 White
Applications
Polishing
Technical specifications
Attributes
| Diameter | 50 mm |
|---|---|
| Reaming diameter | 0 mm |
| Application | polishing |
| Grain | medium |
Show UNSPSC/ECL@SS
£ 1.90 excl. VAT
/ Each
£ 2.28 incl. VAT
- In stock: Next day delivery
