PFERD TR15010-20ST 44271503 CLOTH RING TR 150 X 10 X 20 MM ST
TR 15010-20 ST fabric wheels
See technical informationReferences
Pferd Tools:TR 15010-20 ST
Rubix:228A8564
Manufacturer :44271503
EAN:4007220294208
Product details : PFERD TR15010-20ST 44271503 CLOTH RING TR 150 X 10 X 20 MM ST
Cloth rings are used for pre-polishing and high-gloss polishing with polishing pastes.
If the intention is to achieve very smooth surface finishes, use several or even all variants successively.
Cloth rings are available in four types: ST (sisal cloth) = Coarse pre-polishing TH (hard cloth) = Pre-polishing TW (soft cloth) = High-gloss polishing FL (flannel) = High-gloss polishing/buffing •Priced per piece, order quantity 5 pieces
If the intention is to achieve very smooth surface finishes, use several or even all variants successively.
Cloth rings are available in four types: ST (sisal cloth) = Coarse pre-polishing TH (hard cloth) = Pre-polishing TW (soft cloth) = High-gloss polishing FL (flannel) = High-gloss polishing/buffing •Priced per piece, order quantity 5 pieces
Technical specifications
Attributes
| Diameter | 150 mm |
|---|---|
| Reaming diameter | 20 mm |
Show UNSPSC/ECL@SS
£ 17.50 excl. VAT
/ Each
£ 21.00 incl. VAT
- Usually arrives within 14 working days

