Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 671 LEATHER GLOVE 10 XL
TEGERA 671 LEATHER GLOVE 10 XL
Leather glove TEGERA 671
References
tegera:
671-10
rubix:
386A1214
ean:
7392626028036
Technical specifications
Size
10
Coating
Without
Abrasion resistance level
2
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 671 LEATHER GLOVE 10 XL
TEGERA® 671, Leather glove, unlined, 0,7-0,8 mm full grain goatskin, cotton, Cat. II, reinforced index finger, reinforced fingers and thumb, for assembly work
Technical specifications
Attributes
Size
10
Coating
Without
Abrasion resistance level
2
Main material
Leather
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.87
excl. VAT
/
Each
£
10.64
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
ANSELL 11-931 HYFLEX 4X42B NITRILE PU GRIPTECH GLOVES GRY/BLK SIZE 7
TEGERA 8850R SYNTHETIC GLOVE OIL GRIP 7 S
ANSELL 11-801 HYFLEX 3131A ZONZ NITRILE GLOVES GRY/BLK SIZE 9
TEGERA 135 LEATHER GLOVE 11 2XL
GISS 855069 G-NIT MAX NITRILE COATED MECHANICAL GLOVE 3131X SIZE 8
ANSELL 48-701 EDGE 4342B PU PALM COATED GLOVES BLK/WHT SIZE 9
PORTWEST A355 - NPR15 BLACK NITRILE FOAM TOUCHSCREEN GLOVE (PK12) XS
POLYCO MTE MULTI-TASK E NITRILE PALM GLOVES 4141X RED/BLK SIZE 8
TEGERA 310A TEXTILE GLOVE 6 XS
TEGERA 868 SYNTHETIC GLOVE 11 2XL
TEGERA 6614 LEATHER GLOVE 11 2XL
TEGERA 8806 SYNTHETIC GLOVE CRF INFINITY 9 L
TEGERA 850 SYNTHETIC GLOVE 5 2XS
TEGERA 8127 TEXTILE GLOVE 8 M
POLYCO DFU DYFLEX AIR DYNEEMA GLOVES 4X42C GREY SIZE 6