Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 875 SYNTHETIC GLOVE 6 XS
TEGERA 875 SYNTHETIC GLOVE 6 XS
Synthetic glove TEGERA 875
References
tegera:
875-6
rubix:
386A1855
ean:
7340118315478
Technical specifications
Size
6
Coating
Nitrile
Abrasion resistance level
4
See all Specifications
Product details
Technical specifications
Product details : TEGERA 875 SYNTHETIC GLOVE 6 XS
TEGERA® 875, Synthetic glove, nitrile foam, palm-dipped, Lycra®, nylon, 15 gg, foam grip pattern, Cat. II, water and oil repellent palm, for precision work
Technical specifications
Attributes
Size
6
Coating
Nitrile
Abrasion resistance level
4
Main material
Nitrile
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.42
excl. VAT
/
Each
£
4.10
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
TEGERA 868 SYNTHETIC GLOVE 9 L
TEGERA 8830R SYNTHETIC GLOVE CRF 6 XS
PORTWEST A220GNRXL PREMIUM CHROME RIGGER GREEN SIZE XL
PORTWEST AP12 - SG GREY/BLACK GRIP15 NITRILE GLOVE (PK12) M
TEGERA 318 TEXTILE GLOVE 9 L
TEGERA 513 LEATHER GLOVE 10 XL
TEGERA 318 TEXTILE GLOVE 11 2XL
Portwest A310GRWM Flexo Grip Glove GreyWh SIZE M
TEGERA 432 SYNTHETIC GLOVE CRF 11 2XL
ANSELL 11-812 HYFLEX 2010A ZONZ NITRILE GLOVES WHT SIZE 7
TEGERA DEFEND 2011 LEATHER GLOVE DEFEND 9 L
TEGERA 640 LEATHER GLOVE 11 2XL
TEGERA 6615 LEATHER GLOVE 7 S
TEGERA 90088 SYNTHETIC LEATHER GLOVE 7 S
Portwest A150ORRL Fortis Grip Glove Orange SIZE L