Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
BRITOOL EXPERT OPEN ENDED WRENCH 22 X 24MM
BRITOOL EXPERT OPEN ENDED WRENCH 22 X 24MM
Fixed and variable opening wrench Expert
References
expert:
E113279
rubix:
2013965
ean:
3258951132791
Technical specifications
Opening
22
Length
247
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT OPEN ENDED WRENCH 22 X 24MM
Technical specifications
Attributes
Opening
22
Length
247
mm
Weight
234
g
Finishing
Chromed
Type
Flat wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.88
excl. VAT
/
Each
£
16.66
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
STAHLWILLE 03490056 1/2 INCH DRIVE X 1.1/4 AF CROW-RING
ROTHENBERGER 18 FORGED STEEL HEAVY DUTY STILLSON PIPE WRENCH
BAHCO 111Z-1.5/16 COMBINATION WRENCH 1.5/16IN
FACOM 50MM SLOGGING WRENCH 51BS.55
GEDORE 8791-19 8791 SPIGOT OPEN END FITTING 16 Z 19MM
BAHCO 6M-21-23 OPEN END WRENCH
FACOM T SKT WREN 99C.15
BAHCO 11M-22 LONG COMBINATION WRENCH 22MM
467BR.10 RAPID RATCHET COMBINATION SPANNER 10MM
FACOM 51B.50 POLYGON IMPACT WRENCHES 50 MM
FACOM 117.B PIN WRENCH
STAHLWILLE 14 SERIES COMBINATION SPANNER OPEN-BOX LONG 12MM 40101212
FACOM 65.12X13 RATCHET RING WRENCH 12P 12X13
GEDORE CROWFOOT SPANNER 3114 30
FACOM 39.9/16 SHORT COM