BAHCO 9070 PC COMB.ADJUSTABLE 6IN


90 Series

References
bahco:9070 PC
rubix:204A2720
ean:7314150103423
brand logo
brand logo
Technical specifications
Opening20
Length158 mm
See all Specifications

Product details : BAHCO 9070 PC COMB.ADJUSTABLE 6IN


Adjustable wrenches, developed according to the Scientific ERGO™ process. According to standards: ISO 6787, DIN 3117 Shape, ASME B107.8M - 1996 and BS 6333. High-alloy quality steel. Comfortable anti-slip thermoplastic handle. Scale division in mm for pre-setting and accurate measurement. The jaws do not fall out of the wrench, not even at the max. jaw opening. Jaw angle 15 for better accessibility. Left handed thread. P Series: Reversible jaws for use as pipe pliers. Chromed, precision hardened and anti-corrosion treatment.

Technical specifications


Attributes
Logistic Weight150 g
Opening20
Length158 mm
Weight139 g
FinishingChromed
Number of sides1
TypeAdjustable wrench
CompositionAlloy Steel
Show UNSPSC/ECL@SS
£ 37.60 excl. VAT
/ Each
£ 45.12 incl. VAT
  • Usually arrives within 14 working days