References
Bahco:7444SG-Z-1.1/4
Rubix:401A4791
EAN:7314150132577

Product details : BAHCO 7444SG-Z-1.1/4 RING WRENCH
Special heavy-duty short shank wrench for use with hammer
Striking end for heavy-duty applications
Steel grey finish
Special steel
Short and strong profiled handle
12-Point profile ring
Standards: DIN 7444
Striking end for heavy-duty applications
Steel grey finish
Special steel
Short and strong profiled handle
12-Point profile ring
Standards: DIN 7444
Strengths
Imperial Ring End Slogging Wrenches
Technical specifications
Attributes
| Logistic Weight | 370 g |
|---|---|
| Opening | 1 1/4 |
| Type | box wrench |
Show UNSPSC/ECL@SS
£ 45.27 excl. VAT
/ Each
£ 54.32 incl. VAT
- Delivery usually within ( 14 ) days
