ROEBUCK FLAT RING SLOGGING SPANNER 90MM
Polygonal wrench for impact
See technical informationSee documentsReferences
Roebuck:3965259
Rubix:247147
EAN:3660338394386

Documents
Product details : ROEBUCK FLAT RING SLOGGING SPANNER 90MM
High quality chrome vanadium steel.
Very high impact resistance.
Very high impact resistance.
Technical specifications
Attributes
| Opening | 90 |
|---|---|
| Length | 180 mm |
| Type | box wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 147.84 excl. VAT
/ Each
£ 177.41 incl. VAT
- Usually arrives within 14 working days
