Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
STANLEY 0-90-949 ADJUSTABLE WRENCH 10
STANLEY 0-90-949 ADJUSTABLE WRENCH 10
Adjustable Wrench Bimat including graduation scale
References
stanley:
0-90-949
rubix:
80013209
ean:
3253560909499
Technical specifications
Opening
33
Length
250
mm
See all Specifications
Product details
Technical specifications
Product details : STANLEY 0-90-949 ADJUSTABLE WRENCH 10
Strengths
Bimaterial handle
Measuring scale
Technical specifications
Attributes
Packaged dimensions (D x W x H)
250
x
1200
x
3200
mm
Opening
33
Length
250
mm
Finishing
other
Type
adjustable wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.48
excl. VAT
/
Each
£
17.38
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
BRITOOL EXPERT COMBINATION WRENCH 5.5MM E113229
GEDORE 8798-55 OPEN END FITTING 28 Z 55MM 28MM SPIGOT
STAHLWILLE 02200020 3/8 INCH DRIVE X 20MM CROW FOOT SPANNER
ROEBUCK COMBINATION WRENCH SPANNER OPENING 16MM 865264
STAHLWILLE 40033032 30 X 32MM DOE SPANNER
STAHLWILLE 02200021 3/8 INCH DRIVE X 21MM CROW FOOT SPANNER
GEDORE 2142 TX T15 SCREWDRIVER WITH 2C-T-HANDLE
GEDORE ADJ SPANNER 62P 18
FACOM OPEN ENDED WRENCH 34.7/16
STAHLWILLE 24MM HEAVY DUTY RING SPANNERS 42020024
STAHLWILLE LONG COMBINATION WRENCH 40 10 10 10
BAHCO 86 63MM STANDARD CENTRAL NUT ADJUSTABLE WRENCH PHOSPHATE 614MM
BAHCO 1RM-18 RATCHET COMBI SPANNER
GEDORE 306 46 46MM FLOGGING SPANNER
KNIPEX 980306 NUT DRIVERS WITH HANDLE 232MM