SIEMENS POSITION SWITCH 3SE5232-0HC05

Position Switch

See technical informationSee documents

References

Siemens:3SE5232-0HC05
Rubix:161A2340
EAN:4011209694170
brand logo

Technical specifications

Typesiemens position switch 3se5232-0hc05

Documents

Product details : SIEMENS POSITION SWITCH 3SE5232-0HC05


Position switch with plastic enclosure Control cabinet type without mounting plate EN 50047, 1 x (M20 x 1.5) integrated (not replaceable) Rounded plunger Degree of protection IP40, with Selfsealing grommet Standard cover, turquoise without locking sheet metal, without gasket, without screws.

Strengths

Modular structure: Different base devices and various exchangeable drive heads according to EN 50041 (metal) or 50047 (plastic) can be combined as desired
Simple plug-in assembly for fast exchange of drive heads
Quick-connect technology for plastic case 3SE5232
Drive heads rotate in 22.5° steps
Base devices with quick break or creep switching elem

Technical specifications


Attributes
Typesiemens position switch 3se5232-0hc05
£ 17.82 excl. VAT
/ Each
£ 21.38 incl. VAT
  • Delivery usually within ( 7 ) days