Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(694)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Workpieces clamping
Standard mechanical elements
Magnet - Standard mechanical element
GISS NH065BH NEODYMIUM DEEP POT MAGNET 15MM X
GISS NH065BH NEODYMIUM DEEP POT MAGNET 15MM X
Centre pole magnet
References
roebuck:
5073339
rubix:
010643
Technical specifications
Force
78
N
Length
16
mm
Shape
Cylindrical
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GISS NH065BH NEODYMIUM DEEP POT MAGNET 15MM X
Round magnets with central countersunk hole.
High resistance to degaussing.
Adapted to the reed relay and proximity sensors.
Technical specifications
Attributes
Force
78
N
Length
16
mm
Shape
Cylindrical
Height
16
mm
Diameter
16
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.18
excl. VAT
/
Each
£
9.82
incl. VAT
Sold out
Select variants (2)
Add to cart
Check our products from related categories
ECLIPSEMAG E780 FERRITE SHALLOW POT 50X10MM M8
ECLIPSEMAG E807 ALNICO CYLINDRICAL BAR 10X30MM PK2
GISS E844BH RECTANGULAR BAR MAGNET 10 X 20 X 5MM 210359EU
ECLIPSEMAG E890 FERRITE LIMPET POT 46X10.7MM M6 W/HOOK
ROEBUCK E872BH CLAMP MAGNETS HIGH PERF
ECLIPSEMAG FM661 MAGNETIC TAPE ADH.BACKED 12.5X0.75MMX10M
GISS 210314EU E891BH FERRITE POT MAGNET 56 X 10.7MM
ECLIPSEMAG 920 ADJUSTABLE LINK 127X25X51MM PAIR
ROEBUCK N38A200510BH 20MM NEODYMIUM COUNTERSINK DISC MAGNET PACK OF 2
ROEBUCK E877BH SHALLOW POT MAGNET PACK OF 2
ECLIPSEMAG 826 ALNICO SHALLOW POT 19X7.5MM M3 CSK
ECLIPSEMAG FM663 MAGNETIC TAPE ADH.BACKED 12.7X1.5MMX30M
GISS E842BH PAIR RECTANGULAR BAR MAGNET 15 X 50 X 10MM 210362EU
GISS 210350EU 811BH HORSESHOE MAGNET 20 X 30 X 20MM
ROEBUCK E881BH CEILING MAGNET 40MM X 12MM