Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(694)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Workpieces clamping
Standard mechanical elements
Magnet - Standard mechanical element
GISS E824BH BUTTON MAGNET 31.8 X 25.4MM 210348EU
GISS E824BH BUTTON MAGNET 31.8 X 25.4MM 210348EU
Button magnets
References
roebuck:
4971916
rubix:
210348
Technical specifications
Length
25.4
mm
Shape
Cylindrical
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GISS E824BH BUTTON MAGNET 31.8 X 25.4MM 210348EU
Cylindrical magnet.
The two poles are located at one end of the cylinder, separated by a slot.
These magnets are designed primarily for applications with attraction.
Technical specifications
Attributes
Length
25.4
mm
Shape
Cylindrical
Height
25.4
mm
Diameter
31.8
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.95
excl. VAT
/
Each
£
19.14
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Check our products from related categories
ECLIPSEMAG E781 FERRITE SHALLOW POT 80X18MM M10
GISS 210357EU E806BH CYLINDRICAL BAR MAGNET 8 X 25MM
ECLIPSEMAG FM663 MAGNETIC TAPE ADH.BACKED 12.7X1.5MMX30M
ROEBUCK E876BH SHALLOW POT MAGNET PACK OF 2
ROEBUCK E872BH CLAMP MAGNETS HIGH PERF
GISS 210345EU E821BH BUTTON MAGNET 12.5 X 9.5MM
GISS E802BH HORSESHOE MAGNET 7.9 X 22.2 X 25.4MM 210349EU
ROEBUCK E877BH SHALLOW POT MAGNET PACK OF 2
GISS 210351EU 812BH HORSESHOE MAGNET 25 X 40 X 25MM
GISS 832BH POT MAGNET 21 X 19MM 210307EU
ECLIPSEMAG E895 FERRITE LIMPET POT 66X10.7MM M6 W/JACK
ECLIPSEMAG 920OTPR ADJUST CLAMPING LINK 127X25X48MM PAIR
ECLIPSEMAG E897 FERRITE LIMPET POT 100X15.5MM M6 W/JACK
ECLIPSEMAG E955 HEAVY DUTY CLAMP 160X102X18MM
GISS 010644/EU NH130BH NEODYMIUM DEEP POT MAGNET 20MM X 16MM