GISS 834BH POT MAGNET 35 X 30MM 210309EU


Pot magnets

References
roebuck:4971889
rubix:210309
brand logo
brand logo
Technical specifications
Force137,3 N
Length30 mm
ShapeOther
See all Specifications

Product details : GISS 834BH POT MAGNET 35 X 30MM 210309EU


Gripping magnets designed to exert.
A maximum grip on workpieces placed in contact with them.
This style of magnets is generally used in jigs and fixtures.
Drill hole M6 tapped at the rear of the magnet.

Technical specifications


Attributes
Force137,3 N
Length30 mm
ShapeOther
Height30 mm
Diameter35 mm
Show UNSPSC/ECL@SS
£ 18.48 excl. VAT
/ Each
£ 22.18 incl. VAT
  • In stock: Next day delivery