Tapered roller bearing Timken HM813844P, Outer diameter: 127 mm | Inner diameter: 66.675 mm | Width: 36.513 mm
Power Dense Tapered Roller Bearing Cone
See technical informationReferences
Timken:HM813844P
Rubix:397A5728
EAN:0053893939216


Technical specifications
| Inner diameter | 66.675 mm |
|---|---|
| Outer diameter | 127 mm |
| Width | 36.513 mm |
Product details : TIMKEN HM813844P-20902 TAPERED ROLLER BEARING CONE
At first glance, you may not be able to tell the difference between this tapered roller bearing and any other. Upon closer inspection, you’ll find Timken® fuel efficient bearings are lighter and thinner than their standard counterparts. From improved fuel economy to increased reliability, fuel efficient bearings offer exactly what you want to build a better axle system.
Strengths
Advanced tapered design results in a 30 percent reduction in power consumption and up to a two percent gain in vehicle fuel economy. Power dense design reduces bearing weight by 10-15 percent. Controlled set-up torque helps you achieve more accurate settings, resulting in the highest axle performance possible.
Applications
Light duty automotive axles
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 36,576x99,822x99,822 mm |
|---|---|
| Logistic Weight | 1309 g |
| Packaged dimensions (D x W x H) | 49,022x141,732x141,732 mm |
| Inner diameter | 66.675 mm |
| Outer diameter | 127 mm |
| Width | 36.513 mm |
| Bearing Clearance | cn |
| Series | ts (tapered single) |
| Total bearing width | 36.512 mm |
| Basic static load, radial - C0r | 256000 N |
| Basic dynamic load, radial - Cr | 229000 N |
Show UNSPSC/ECL@SS
£ 121.68 excl. VAT
/ Each
£ 146.02 incl. VAT
- Usually arrives within 14 working days