UNIPAC Tapered Roller Bearing
Inner diameter | 45 mm |
---|---|
Outer diameter | 100 mm |
Width | 36 mm |
Logistic Weight | 9461 g |
---|---|
Packaged dimensions (D x W x H) | 222,25x146,05x222,25 mm |
Inner diameter | 45 mm |
Outer diameter | 100 mm |
Width | 36 mm |
Total bearing width | 93.665 mm |
Basic static load, radial - C0r | 1120000 N |
Basic dynamic load, radial - Cr | 499000 N |
Usually arrives within 14 working days