Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(694)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Workpieces clamping
Standard mechanical elements
Magnet - Standard mechanical element
GISS 210354EU 815BH HORSESHOE MAGNET 57.2 X 69.9 X 41.3MM
GISS 210354EU 815BH HORSESHOE MAGNET 57.2 X 69.9 X 41.3MM
Power magnets
References
roebuck:
4971922
rubix:
210354
Technical specifications
Length
70
mm
Shape
U
Technical sheet / Technical file
Product details
Technical specifications
Product details : GISS 210354EU 815BH HORSESHOE MAGNET 57.2 X 69.9 X 41.3MM
Power magnets Square horseshoe magnet with a plain fixing hole.
Technical specifications
Attributes
Length
70
mm
Shape
U
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
180.45
excl. VAT
/
Each
£
216.54
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Check our products from related categories
ECLIPSEMAG FM661 MAGNETIC TAPE ADH.BACKED 12.5X0.75MMX10M
GISS E842BH PAIR RECTANGULAR BAR MAGNET 15 X 50 X 10MM 210362EU
ECLIPSEMAG FM665 MAGNETIC TAPE ADH.BACKED 25.4X1.5MMX30M
ECLIPSEMAG E846 ALNICO RECTANGULAR BAR 60X15X5MM PK2
ECLIPSEMAG FM662 MAGNETIC TAPE ADH.BACKED 20X0.75MMX10M
ROEBUCK N38A1004BH NEODYMIUM DISC MAGNETS 10MM X 4MM PACK OF 5
ECLIPSEMAG 832 ALNICO DEEP POT 20.5X19MM M6
ECLIPSEMAG EM888-R MAGNETIC STRIP ADH.BKD 9.5X3.6X150MM PK2
GISS 210350EU 811BH HORSESHOE MAGNET 20 X 30 X 20MM
GISS 210314EU E891BH FERRITE POT MAGNET 56 X 10.7MM
ECLIPSEMAG E807 ALNICO CYLINDRICAL BAR 10X30MM PK2
GISS 210356EU E805BH CYLINDRICAL BAR MAGNET 6 X 20MM
GISS E802BH HORSESHOE MAGNET 7.9 X 22.2 X 25.4MM 210349EU
ECLIPSEMAG E806 ALNICO CYLINDRICAL BAR 8X25MM PK2
ECLIPSEMAG 826 ALNICO SHALLOW POT 19X7.5MM M3 CSK