G & J HALL POWERBOR BLUE CUTTER IMPROVED PERFORMANCE 3 X 30MM X 25MM


Powerbor blue cutters 25mm depth

References
g&j hall:20AJM30
rubix:2518579
brand logo
brand logo
Technical specifications
Body materialHSS
Diameter30 mm
Cutting depth25 mm
See all Specifications

Product details : G & J HALL POWERBOR BLUE CUTTER IMPROVED PERFORMANCE 3 X 30MM X 25MM


British Made, Manufactured in Sheffield. Distinctive ‘blue’ finish provides improved cutter properties and improved cutting performance. Improved wear resistance, reducing friction and minimising ‘pick up’ of work piece material. Greatly enhanced cutting tool life - three times longer - even without coolant. Less stress on the drilling machine motor, leading to longer machine life. Odd sizes and larger sizes on request.

Technical specifications


Attributes
Body materialHSS
Diameter30 mm
Cutting depth25 mm
Fastening diameter20 mm
CoatingBlue Finish
Show UNSPSC/ECL@SS
£ 37.09 excl. VAT
/ Each
£ 44.51 incl. VAT
  • Usually arrives within 14 working days