FLEXOVIT 63642585994 FILE BELTS FLEXOVIT-MX240-10X330120
Powerfile Band
See technical informationSee documentsReferences
Flexovit:63642585994
Rubix:399A7539
EAN:3157625593954
Documents
Product details : FLEXOVIT 63642585994 FILE BELTS FLEXOVIT-MX240-10X330120
- Aluminium oxide with polylinen carrier
- Flexible fabric
- Semi-open coat anti-fold
- For sanding and polishing metal and wood
- Ideal for profiled parts
Carrier: Heavy Linen
- Flexible fabric
- Semi-open coat anti-fold
- For sanding and polishing metal and wood
- Ideal for profiled parts
Carrier: Heavy Linen
Technical specifications
Attributes
| Length | 330 mm |
|---|---|
| Width | 10 mm |
| Grain | 120 |
Show UNSPSC/ECL@SS
£ 0.56 excl. VAT
/ Each
£ 0.67 incl. VAT
- Delivery usually within ( 10 ) days

