KLINGSPOR 4477 LS309XH PORTABLE SANDER BELT 100X560MM P150 F5 PK10
LS 309 XH Abrasive Short belt for handheld machines
See technical informationReferences
Klingspor:4477
Rubix:417A0641
EAN:4014855016792

Product details : KLINGSPOR 4477 LS309XH PORTABLE SANDER BELT 100X560MM P150 F5 PK10
LS 309 XH woodworking belt, 100 x 560 mm grit 150 F5
Technical specifications
Attributes
| Length | 100 mm |
|---|---|
| Width | 560 mm |
| Application | construction materials |
| Grain | 150 |
Show UNSPSC/ECL@SS
£ 19.23 excl. VAT
/ Each
£ 23.08 incl. VAT
- Delivery usually within ( 5 ) days