References
Superseded Ref:866541
Roebuck:886449
Rubix:222A5081
EAN:3660338398759

Documents
Product details : ROEBUCK 886449 CERAMIC FILE BELT 10 X 330 MM G60
Ceramic file belts
Strengths
Designed for heavy duty applications with the highest stock removal, reduced heat, loading and glazing
Applications
Stainless steel, inconels and extremely hard materials
Technical specifications
Attributes
| Length | 330 mm |
|---|---|
| Width | 10 mm |
| Grain | 60 |
| Application | stainless steel, inconels and extremely hard materials |
Show UNSPSC/ECL@SS
£ 0.87 excl. VAT
/ Each
£ 1.04 incl. VAT
- In stock: Next day delivery
