References
Knipex:49 11 A0
Rubix:1569765
EAN:4003773048718





Documents
Product details : KNIPEX 4911A0 CIRCLIP PLIERS 140MM
49 11 A4 Precision Circlip Pliers
heavy duty in continuous operation: up to 10 times longer service life compared to turned tips. With inserted tips for reliable work. with overexpansion guard. Large contact faces on the tips: no distortion of circlips, easy fitting. Bolted joint: precise, zero backlash operation of pliers. Internal opening spring, protected and captive. Non-slip plastic coating on the handles. Slim head style allows use in confined areas. DIN 5254 A; straight jaws. self-service card/blister.
Size of shaft: Ø 85 – 140 mm Tips (diameter): 3.2 mm
heavy duty in continuous operation: up to 10 times longer service life compared to turned tips. With inserted tips for reliable work. with overexpansion guard. Large contact faces on the tips: no distortion of circlips, easy fitting. Bolted joint: precise, zero backlash operation of pliers. Internal opening spring, protected and captive. Non-slip plastic coating on the handles. Slim head style allows use in confined areas. DIN 5254 A; straight jaws. self-service card/blister.
Heavy duty in continuous operation: up to 10 times longer service life compared to turned tips. With inserted tips for reliable work. Heavy duty under continuous use. Up to 10 times longer service life. Precise, smoothly-operating screw joint. Forged. Large contact faces on the tips: no distortion of circlips, easy fitting. Slim head style allows use in confined areas. Internal opening spring, protected and captive. Handles with non-slip plastic coating. Inserted tips: spring steel wire, drawn. Pliers body: chrome vanadium electric steel, forged, oil-hardened.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 150x84x12 mm |
|---|---|
| Nose shape | round |
| Nose diameter | 0.9 mm |
| Length | 140 mm |
| Weight | 101 g |
| Max diameter capacity | 10 mm |
| Min. diameter | 3 mm |
| Max diameter | 10 mm |
Show UNSPSC/ECL@SS
£ 22.21 excl. VAT
/ Each
£ 26.65 incl. VAT
- Delivery usually within ( 14 ) days