Grooved and lock nut INA ZMA15/33, Female thread: M15X1 | Nominal diameter (metric): 33 mm
Precision locknut
See technical informationReferences
INA:ZMA15/33
Rubix:238A3613
Manufacturer :0011807460000
EAN:4047643290906

Product details : INA ZMA15/33 PRECISION LOCKNUT
Precision locknuts ZMA, locking pegs, radially arranged, heavy series
Technical specifications
Attributes
| Logistic Weight | 80 g |
|---|---|
| Nominal diameter (metric) | 33 mm |
| Female thread | m15x1 |
| Outer diameter | 33 mm |
Show UNSPSC/ECL@SS
£ 158.92 excl. VAT
/ Each
£ 190.70 incl. VAT
- Delivery usually within ( 7 ) days
