Grooved and lock nut SKF KMK 7, Female thread: M 35x1,5 | Nominal diameter (metric): 35 mm
Locknut and Locking Device
See technical informationSee documentsReferences
SKF:KMK 7
Rubix:105A9250
Manufacturer :65970
EAN:7316570620351

Documents
Product details : SKF LOCK NUT KMK 7
Bearing Accessories Locknut And Locking Device
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 9x52x35 mm |
|---|---|
| Logistic Weight | 69,6 g |
| Nominal diameter (metric) | 35 mm |
| Female thread | m 35x1,5 |
| Thread-cutting pitch | 1.5 mm |
| Material | steel |
| Outer diameter | 52 mm |
| Diameter across flats | 35 mm |
| Weight | 0.07 kg |
Show UNSPSC/ECL@SS
£ 37.32 excl. VAT
/ Each
£ 44.78 incl. VAT
- Delivery usually within ( 3 ) days
