KM Nut
Nominal diameter (metric) | 65 mm |
---|---|
Female thread | M65×2 |
Nominal diameter (metric) | 65 mm |
---|---|
Female thread | M65×2 |
Thread-cutting pitch | 65 mm |
Material | Steel |
Outer diameter | 85 mm |
Diameter across flats | 79 mm |
Width | 12 mm |
Weight | 0.19 kg |
Series | KM |
In stock: Next day delivery