Lock Nuts and Locking Device
Nominal diameter (metric) | 130 mm |
---|---|
Female thread | M 130x2 |
Logistics dimensions (L x W x H) | 32x165x130 mm |
---|---|
Logistic Weight | 1700 g |
Nominal diameter (metric) | 130 mm |
Female thread | M 130x2 |
Thread-cutting pitch | 2 mm |
Material | Steel |
Outer diameter | 165 mm |
Diameter across flats | 130 mm |
Width | 32 mm |
Weight | 1.76 kg |
Series | KMT |
Usually arrives within 14 working days