Grooved and lock nut INA ZM08, Female thread: M8X0,75 | Nominal diameter (metric): 16 mm
Precision locknut
See technical informationReferences
INA:ZM08
Rubix:106A1511
Manufacturer :0003833090000
EAN:4012802079265

Product details : INA ZM08 PRECISION LOCKNUT
Precision locknut ZM, accessory ZM..
Technical specifications
Attributes
| Logistic Weight | 7,35 g |
|---|---|
| Nominal diameter (metric) | 16 mm |
| Female thread | m8x0,75 |
| Outer diameter | 16 mm |
Show UNSPSC/ECL@SS
£ 67.50 excl. VAT
/ Each
£ 81.00 incl. VAT
- Delivery usually within ( 7 ) days
