Grooved and lock nut AKN from MECALINE KMT34-AKN, Female thread: M170x3 | Nominal diameter (metric): 170 mm
CLAMP NUTS
See technical informationSee documentsReferences
AKN from MECALINE:KMT34-AKN
Rubix:239A0666
Manufacturer :890804
EAN:4055953033687

Documents
Product details : KMT34-AKN LOCK NUT KMT 34
Clamp Nuts are used for mounting and reliable securing in applications with high accuracy. The radially or axially distributed locking elements enable the nut to be precisely aligned with the shaft and can compensate for inaccuracies or deviations from other components to be secured on the shaft.
Precision clamp nut with three radial clamping pins
Technical specifications
Attributes
| Nominal diameter (metric) | 170 mm |
|---|---|
| Female thread | m170x3 |
| Thread-cutting pitch | 3 mm |
| Material | steel |
| Outer diameter | 205 mm |
| Diameter across flats | 192 mm |
| Weight | 2.2 kg |
Show UNSPSC/ECL@SS
£ 350.27 excl. VAT
/ Each
£ 420.32 incl. VAT
- Usually arrives within 14 working days
