Grooved and lock nut INA ZMA40/62, Female thread: M40X1,5 | Nominal diameter (metric): 62 mm
Precision locknut
See technical informationReferences
INA:ZMA40/62
Rubix:106A0498
Manufacturer :0017317180000
EAN:4012802434620

Product details : INA ZMA40/62 PRECISION LOCKNUT
Precision locknuts ZMA, locking pegs, radially arranged, heavy series
Technical specifications
Attributes
| Logistic Weight | 290 g |
|---|---|
| Nominal diameter (metric) | 62 mm |
| Female thread | m40x1,5 |
| Material | steel |
| Outer diameter | 62 mm |
Show UNSPSC/ECL@SS
£ 145.41 excl. VAT
/ Each
£ 174.49 incl. VAT
- Delivery usually within ( 7 ) days
