Grooved and lock nut FAG HMZ30/600, Female thread: Tr600X6 | Nominal diameter (metric): 600 mm
Groove and shaft nut HMZ30
See technical informationReferences
FAG:HMZ30/600
Rubix:274A7722
Manufacturer :0390676450000
EAN:4012802141757

Product details : FAG HMZ30/600 SHAFT NUT
Shaft nuts HMZ30, trapezoidal thread, with clamping screws
Shaft nuts HMZ30/600
Technical specifications
Attributes
| Logistic Weight | 57700 g |
|---|---|
| Nominal diameter (metric) | 600 mm |
| Female thread | tr600x6 |
| Outer diameter | 700 mm |
| Diameter across flats | 660 mm |
Show UNSPSC/ECL@SS
£ 2,765.85 excl. VAT
/ Each
£ 3,319.02 incl. VAT
- Usually arrives within 14 working days
