References
SNR:KM28
Rubix:205A4579
EAN:3413520529581

Documents
Product details : SNR KM28 ACCESSORIES
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 190x190x45 mm |
|---|---|
| Logistic Weight | 1382 g |
| Female thread | m140x2 |
| Thread-cutting pitch | 2 mm |
| Outer diameter | 180 mm |
| Weight | 1.56 kg |
Show UNSPSC/ECL@SS
£ 47.89 excl. VAT
/ Each
£ 57.47 incl. VAT
- Delivery usually within ( 3 ) days
