Grooved and lock nut SNR KM2, Female thread: M15x1 | Nominal diameter (metric): 21 mm
Nut
See technical informationSee documentsReferences
SNR:KM2
Rubix:205A4571
EAN:3413520529505

Documents
Product details : SNR KM2 ACCESSORIES
Nut
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 32x32x19 mm |
|---|---|
| Logistic Weight | 12 g |
| Nominal diameter (metric) | 21 mm |
| Female thread | m15x1 |
| Thread-cutting pitch | 1 mm |
| Outer diameter | 25 mm |
| Diameter across flats | 25 mm |
| Weight | 0.001 kg |
Show UNSPSC/ECL@SS
£ 1.76 excl. VAT
/ Each
£ 2.11 incl. VAT
- Delivery usually within ( 3 ) days
