Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Grooved and lock nut
INA PRECISION LOCKNUT ZM20
Grooved and lock nut INA ZM20, Female thread: M20X1 | Nominal diameter (metric): 32 mm
Precision locknut
References
ina:
ZM20
rubix:
106A1513
manufacturer :
0017311220000
ean:
4012802079326
Technical specifications
Nominal diameter (metric)
32
mm
Female thread
M20X1
See all Specifications
Product details
Technical specifications
Product details : INA PRECISION LOCKNUT ZM20
Precision locknut ZM, accessory ZM..
Technical specifications
Attributes
Logistic Weight
34,99
g
Nominal diameter (metric)
32
mm
Female thread
M20X1
Material
Steel
Outer diameter
32
mm
Width
10
mm
Series
ZM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
73.85
excl. VAT
/
Each
£
88.62
incl. VAT
In stock: Next day delivery
Select variants (27)
Add to cart
Create PDF from product
Check our products from related categories
Grooved and lock nut FAG HM3076, Female thread: Tr380X5 | Nominal diameter (metric): 450 mm
Grooved and lock nut AKN from MECALINE KMTA13-AKN, Female thread: M65x1,5 | Nominal diameter (metric): 65 mm
Grooved and lock nut Timken KM6, Nominal diameter (metric): 30 mm
Grooved and lock nut AKN from MECALINE ZMA40/75-AKN, Female thread: M 40x1,5 | Nominal diameter (metric): 40 mm
Grooved and lock nut AKN from MECALINE HM3056-AKN, Female thread: Tr 280x4 | Nominal diameter (metric): 280 mm
Grooved and lock nut SKF KM 24, Female thread: M 120x2 | Nominal diameter (metric): 120 mm
Grooved and lock nut AKN from MECALINE ZM20-AKN, Female thread: M20x1 | Nominal diameter (metric): 20 mm
Grooved and lock nut AKN from MECALINE KM7-AKN, Female thread: M 35x1,5 | Nominal diameter (metric): 35 mm
Grooved and lock nut INA AM65, Female thread: M65X2 | Nominal diameter (metric): 100 mm
Grooved and lock nut SNR BR80
Grooved and lock nut Timken TAN136
Grooved and lock nut SNR KM6, Female thread: M30x1,5
Grooved and lock nut AKN from MECALINE KMT12-AKN, Female thread: M60x2 | Nominal diameter (metric): 60 mm
Grooved and lock nut SKF KMT 22, Female thread: M 110x2 | Nominal diameter (metric): 110 mm
Grooved and lock nut FAG KML30, Female thread: M150x2 | Nominal diameter (metric): 180 mm