Spindle bearing
Inner diameter | 110 mm |
---|---|
Outer diameter | 150 mm |
Width | 20 mm |
Logistic Weight | 852 g |
---|---|
Inner diameter | 110 mm |
Outer diameter | 150 mm |
Width | 20 mm |
Series | b719..-e-2rsd-t-p4s |
Material | steel |
Cage | plastic |
Basic static load, radial - C0r | 44500 N |
Basic dynamic load, radial - Cr | 58000 N |
Sealing | two rubber seals |
In stock: Next day delivery