Tapered roller bearing Timken 896-90045, Outer diameter: 228.6 mm | Inner diameter: 136.525 mm | Width: 123.825 mm
Double-Row Tapered Roller Bearing
See technical informationReferences
Timken:896-90045
Rubix:259A1280
EAN:0053893098692




Technical specifications
| Inner diameter | 136.525 mm |
|---|---|
| Outer diameter | 228.6 mm |
| Width | 123.825 mm |
Product details : TIMKEN 896-90045 DOUBLE ROW TAPERED ROLLER BEARING
Double- or two-row Timken® tapered roller bearings feature double cups and two single cones. They are available in a variety of configurations for general industrial and automotive applications.
Applications
General industrial and automotive applications
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 123,825x228,6x228,6 mm |
|---|---|
| Logistic Weight | 17720 g |
| Packaged dimensions (D x W x H) | 247,65x152,4x247,65 mm |
| Inner diameter | 136.525 mm |
| Outer diameter | 228.6 mm |
| Width | 123.825 mm |
| Bearing Clearance | cn |
| Total bearing width | 123.825 mm |
| Basic static load, radial - C0r | 809000 N |
| Basic dynamic load, radial - Cr | 520000 N |
Show UNSPSC/ECL@SS
£ 4,606.67 excl. VAT
/ Each
£ 5,528.00 incl. VAT
- Usually arrives within 14 working days