Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
NTN 4T-02476/02420 TAPERED ROLLER BEARING
Tapered roller bearing NTN 4T-02476/02420, Outer diameter: 68.262 mm | Inner diameter: 31.75 mm | Width: 22.225 mm
Tapered roller bearing NTN
References
ntn:
4T-02476/02420
rubix:
394A7085
ean:
4547359752953
Technical specifications
Inner diameter
31.75
mm
Outer diameter
68.262
mm
Width
22.225
mm
Product details
Technical specifications
Product details : NTN 4T-02476/02420 TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
31.75
mm
Outer diameter
68.262
mm
Width
22.225
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
26.73
excl. VAT
/
Each
£
32.08
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing NTN 4T-32008X, Outer diameter: 68 mm | Inner diameter: 40 mm | Width: 19 mm
Tapered roller bearing Timken 28137, Inner diameter: 34.925 mm | Width: 20.94 mm
Tapered roller bearing NTN 4T-13685L, Inner diameter: 38.1 mm | Width: 19.05 mm
Tapered roller bearing Timken 8573-90163, Outer diameter: 327.152 mm | Inner diameter: 228.6 mm | Width: 114.3 mm
Tapered roller bearing Timken H 239649/H239612
Tapered roller bearing Timken H913849-90046, Outer diameter: 146.05 mm | Inner diameter: 69.85 mm | Width: 41.275 mm
Tapered roller bearing Timken 796X, Inner diameter: 127 mm | Width: 47.625 mm
Tapered roller bearing NTN 4T-16137, Outer diameter: 54 mm | Inner diameter: 34.925 mm | Width: 20.638 mm
Tapered roller bearing NTN 32019XU, Outer diameter: 145 mm | Inner diameter: 95 mm | Width: 32 mm
Tapered roller bearing NSK HR32017XJ, Outer diameter: 130 mm | Inner diameter: 85 mm | Width: 29 mm
Tapered roller bearing Timken 869, Inner diameter: 87.312 mm | Width: 57.531 mm
Tapered roller bearing NTN 4T-17580/17520, Outer diameter: 42.862 mm | Inner diameter: 15.875 mm | Width: 16.67 mm
Tapered roller bearing SKF 31309 J2/QCL7CDF, Outer diameter: 100 mm | Inner diameter: 45 mm | Width: 55.42 mm
Tapered roller bearing Timken 567S, Inner diameter: 71.437 mm
Tapered roller bearing Timken 29685-90066, Outer diameter: 114.287 mm | Inner diameter: 73.025 mm | Width: 58.738 mm